{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080404 | |
Corner radius | 0.4 mm | |
Grade | PR005S | |
Tool material | Carbide | |
Main application | S | |
Cutting conditions | continuous | |
Chip breaker | MQ | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.03 mm/rev. - 0.13 mm/rev. | |
Cutting speed vc main application | 30 m/min - 90 m/min | |
Coating | Megacoat Hard | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 252012 PR005S | |
EAN / GTIN | 4960664836833 | |
Manufacturer number | TLH08626 |
This article |
Recommendations |
||
---|---|---|---|
WNMG 080404, Grade: PR005S
on request
In stock
34 pieces in stock
BGN 29.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
389 pieces in stock
from
1
Pieces
BGN 26.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 22.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
366 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | WNMG 080404 | WNMG 060404 | WNMG 080404 |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 0.2 mm - 1.5 mm | 0.2 mm - 2 mm | 0.2 mm - 2 mm |
Grade | PR005S | HB7415-1 | HB7415-1 |
Chip breaker | MQ | TIS | TIS |
Main application | S | S | S |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |