{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | IC6015 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | M3M | |
Cutting depth ap | 0.4 mm - 2.5 mm | |
Feed f | 0.07 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 140 m/min - 300 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | VNMG 160404-M3M IC6015 | |
Type of product | Indexable insert for turning |
Article number | 251850 IC6015 | |
EAN / GTIN | 7291075307115 | |
Manufacturer number | 5560580 |
This article |
Recommendations |
|||
---|---|---|---|---|
VNMG 160404, Grade: IC6015
on request
In stock
20 pieces in stock
BGN 57.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
370 pieces in stock
from
1
Pieces
BGN 32.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 27.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
645 pieces in stock
from
1
Pieces
BGN 32.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 27.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
612 pieces in stock
from
1
Pieces
BGN 32.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 27.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
Finishing/roughing assignment | Finishing | Semi-roughing | Semi-roughing | Finishing |
Grade | IC6015 | HB7010-1 | HB7120-1 | HB7415-1 |
Chip breaker | M3M | SM | VM | TIM |
Main application | M | P | M | S |
Cutting speed vc main application | 140 m/min - 300 m/min | 120 m/min - 440 m/min | 80 m/min - 260 m/min | 40 m/min - 90 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |