Indexable insert for turning VNMG 160408, for medium machining, Grade: HB7020

Article no.: 251804 HB7020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 32.52 / Piece
  • from 10 Piece
    BGN 27.11 / Piece
on request
In stock
534 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VNMG 160408
Corner radius 0.8 mm
Type HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SM
Tolerance M
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.1 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 4
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 251804 HB7020
EAN / GTIN 4045197717047
Manufacturer number 251804 HB7020
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart