{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | IC8250 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | F3P | |
Cutting depth ap | 0.4 mm - 2.5 mm | |
Feed f | 0.08 mm/rev. - 0.24 mm/rev. | |
Cutting speed vc main application | 150 m/min - 380 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | VNMG 160404-F3P IC8250 | |
Type of product | Indexable insert for turning |
Article number | 251790 IC8250 | |
EAN / GTIN | 7291075326093 | |
Manufacturer number | 5560583 |
This article |
Recommendations |
||
---|---|---|---|
VNMG 160404 IC8250
on request
In stock
20 pieces in stock
BGN 57.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
260 pieces in stock
from
1
Pieces
BGN 32.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 27.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,067 pieces in stock
BGN 20.03
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | VNMG 160404 | VNMG 160404 | VNMG 160404 |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 0.4 mm - 2.5 mm | 0.3 mm - 2 mm | 0.5 mm - 2 mm |
Main application | P | P | P |
Cutting speed vc main application | 150 m/min - 380 m/min | 150 m/min - 400 m/min | 120 m/min - 330 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |