{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MS | |
Cutting depth ap | 0.8 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251582 CA6525 | |
EAN / GTIN | 4960664472062 | |
Manufacturer number | TJV06281 |
This article |
Recommendations |
|||
---|---|---|---|---|
TNMG 160404, Grade: CA6525
on request
In stock
205 pieces in stock
BGN 24.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
547 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
812 pieces in stock
BGN 17.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
256 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | TNMG 160404 | TNMG 160404 | TNMG 160404 | TNMG 160404 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | continuous | slightly interrupted | slightly interrupted |
Chip breaker | MS | VM | MM | VM |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.12 mm/rev. - 0.45 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. |
Cutting speed vc main application | 60 m/min - 220 m/min | 80 m/min - 260 m/min | 50 m/min - 200 m/min | 70 m/min - 240 m/min |