{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | SNMG 150612 | |
Eckenradius | 1.2 mm | |
Sorte | CA025P | |
Schneidstoff | Carbide | |
Hauptanwendung | P | |
Schnittbedingung | slightly interrupted | |
Spanbrecher | PH | |
Cutting depth ap | 1 mm - 10 mm | |
Vorschub f | 0.25 mm/rev. - 0.8 mm/rev. | |
Cutting speed vc main application | 70 m/min - 420 m/min | |
Beschichtung | CVD | |
Number of changes/inserts | 8 | |
Schlicht/Schrupp-Zuordnung | Roughing | |
Type of product | Indexable insert for turning |
Article number | 251363 CA025P | |
EAN / GTIN | 4960664864812 | |
Manufacturer number | TMH00241 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |