SNMG 120404 CA025P

Article no.: 251162 CA025P
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
2 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SNMG 120404
    Corner radius 0.4 mm
    Grade CA025P
    Tool material Carbide
    Main application P
    Cutting conditions slightly interrupted
    Chip breaker PQ
    Cutting depth ap 0.2 mm - 2.5 mm
    Feed f 0.13 mm/rev. - 0.4 mm/rev.
    Cutting speed vc main application 105 m/min - 435 m/min
    Coating CVD
    Number of changes/inserts 8
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 251162 CA025P
    EAN / GTIN 4960664864591
    Manufacturer number TMH00219

    Application Table

    continuous
     
    irregular
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart