SNMG 120404, Grade: HBT020

Article no.: 251160 HBT020
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
464 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 120404
Corner radius 0.4 mm
Grade HBT020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker PF
Cutting depth ap 0.5 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 120 m/min - 330 m/min
Coating TiCN
Number of changes/inserts 8
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251160 HBT020
EAN / GTIN 4062406256562
Manufacturer number 251160 HBT020

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


SNMG 120404, Grade: HBT020

SNMG 120404, Grade: HBT020

on request
In stock
464 pieces in stock
BGN 14.51
plus VAT at the current rate Prices plus delivery costs
on request
In stock
415 pieces in stock
from 1  Pieces
BGN 28.48
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 23.72
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 8 8
Finishing/roughing assignment Finishing Finishing
Cutting conditions slightly interrupted slightly interrupted
Cutting depth ap 0.5 mm - 2 mm 0.3 mm - 2 mm
Chip breaker PF SS
Main application P P
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart