Clamping toolholder 32/16 mm

Article no.: 251008 32/16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 16 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder CKJNR/L 3232P16
suitable indexable insert KNUX 1604.. R/L
Functional width L4 40 mm
Head length L1 32 mm
Overall length L 170 mm
Shim 259031 4
Clamp 259038 16
Screw for clamp 259021 3
Spring 259046 3
Shim pins pack 259044 3
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251008 32/16
EAN / GTIN 4045197654632
Manufacturer number 251008 32/16

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart