{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 110408 | |
Corner radius | 0.8 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250754 HB7020 | |
EAN / GTIN | 4045197699534 | |
Manufacturer number | 250754 HB7020 |
This article |
Recommendations |
|
---|---|---|
DNMG 110408, Grade: HB7020
on request
In stock
1,014 pieces in stock
from
1
Pieces
BGN 32.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 27.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,041 pieces in stock
BGN 20.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 |
ISO code indexable insert | DNMG 110408 | DNMG 150608 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide |
Grade | HB7020 | HBT020 |
Chip breaker | SM | PM |
Type of product | Indexable insert for turning | Indexable insert for turning |