Lever lock toolholder 32/15 mm

Article no.: 250613 32/15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 32 mm
    Insert size 15 mm
    Application type left-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder PDNNR/L 3232P15
    suitable indexable insert DN.. 1506..
    Functional width L4 16.8 mm
    Head length L1 37 mm
    Overall length L 170 mm
    Shim 259031 28
    Lever 259015 8
    Lever screw 259018 7
    Shim pins pack 259044 2
    Shim punches pack 259047 2
    Setting angle κ 63 degrees
    Application External longitudinal turning; External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 250613 32/15
    EAN / GTIN 4045197861917
    Manufacturer number 250613 32/15

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart