CNMG 160612 HB7140-2

Article no.: 250336 HB7140-2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 45.88 / Piece
  • from 10 Piece
    BGN 38.24 / Piece
on request
In stock
640 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120412
Corner radius 1.2 mm
Grade HB7140-2
Tool material Carbide
Coating coated
Main application M
Cutting conditions heavily interrupted
Chip breaker VG
Cutting depth ap 1.5 mm - 6 mm
Feed f 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 50 m/min - 170 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250336 HB7140-2
EAN / GTIN 4067263315018
Manufacturer number 250336 HB7140-2

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart