CNMG 120404 PR015S

Article no.: 250210 PR015S
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
40 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMG 120404
    Corner radius 0.4 mm
    Grade PR015S
    Tool material Carbide
    Coating Megacoat Hard
    Main application S
    Cutting conditions slightly interrupted
    Chip breaker MU
    Cutting depth ap 0.5 mm - 4 mm
    Feed f 0.05 mm/rev. - 0.18 mm/rev.
    Cutting speed vc main application 25 m/min - 70 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250210 PR015S
    EAN / GTIN 4960664837151
    Manufacturer number TLJ00926

    Application Table

    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart