{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SS | |
Cutting depth ap | 0.3 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 150 m/min - 400 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250060 HB7020 | |
EAN / GTIN | 4045197699237 | |
Manufacturer number | 250060 HB7020 |
This article |
Recommendations |
|||
---|---|---|---|---|
CNMG 120408, Grade: HB7020
on request
In stock
590 pieces in stock
from
1
Pieces
BGN 24.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 20.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,307 pieces in stock
from
1
Pieces
BGN 24.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 20.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,415 pieces in stock
from
1
Pieces
BGN 24.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 20.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
577 pieces in stock
BGN 14.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | CNMG 120408 | CNMG 120408 | CNMG 120408 | CNMG 120408 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.3 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.5 mm - 2 mm |
Cutting speed vc main application | 150 m/min - 400 m/min | 150 m/min - 500 m/min | 120 m/min - 350 m/min | 120 m/min - 330 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |