Boring bar, steel 25/12 mm

Article no.: 250034 25/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 12 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A25X DCLNR/L12
Setting angle κ 95 degrees
suitable indexable insert CN.. 1204..
Minimum pre-drill ⌀ Dmin 29.5 mm
Centre offset L3 17 mm
Clamping height L2 24.3 mm
Overall length L 225 mm
Shim 259033 2
Shim screw 259027 2
Clamp, screw, O-ring 259036 1
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250034 25/12
EAN / GTIN 4062406082949
Manufacturer number 250034 25/12

Downloads & documents

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart