Clamping toolholder MCLNL 95°, for indexable inserts CN.., left-hand, Shank / insert size: 25/16mm

Article no.: 250007 25/16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
3 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Innenkühlung: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Plattengröße 16 mm
Einsatzart left-hand
Standard Works standard
Innenkühlung no
ISO-Code Halter MCLNR/L 2525M16
passende Wendeschneidplatte CN.. 1606..
Functional width L4 32 mm
Head length L1 33 mm
Overall length L 150 mm
Unterlegplatte 259031 23
Schraube für Unterlegplatte 259025 7
Spannpratze 259038 4
Schraube für Spannpratze 259021 1
Setting angle κ 95 degrees
Anwendung External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250007 25/16
EAN / GTIN 4045197861627
Manufacturer number 250007 25/16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart