KOMET® UniTurn® grooving boring bar, right-hand 6/1 mm

Article no.: 240154 6/1
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

for bores from ⌀ Dmin 6 mm
Groove width w 1 mm
Usable length 15 mm
Through-coolant yes
Shank ⌀ d 8 mm
f 2.75 mm
a 5.7 mm
max. groove depth tmax 1.8 mm
Suitable toolholder No. 240100 12/8; 16/8
Feed f in steel < 500 N/mm2 0.02 mm/rev.
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240154 6/1
EAN / GTIN 4047109072022
Manufacturer number H52 62150.1082

Application Table

Alu plastics
N
145
Aluminium (short chipping)
N
145
Alu > 10% Si
N
130
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
70
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
55
Steel < 1400 N/mm²
P
55
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
40
Ti > 850 N/mm²
S
25
GG(G)
K
45
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool material = BK 82.
From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ Dmin/ groove width w (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart