This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET REAMAX® TS reaming head H7 Carbide ASG3000, TiN, Nominal ⌀ D: 35mm

Article no.: 239826 35

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
  • Hole tolerance: H7
  • Application for type of drilling: for blind holes and through holes
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 35 mm
Coating TiN
Hole tolerance H7
Application for type of drilling for blind holes and through holes
Through-coolant yes
for holders No. 239880 − 239940 35 − 41.99
Cutter length l1 6 mm
Head length l 25 mm
Number of cutting edges Z 8
Feed f in steel < 750 N/mm2 1.2 mm/rev.
Type of product Cutter insert for reaming

Identification numbers & Classifications

Article number 239826 35
Manufacturer number 75J.71.35H7N

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
INOX < 900 N/mm²
M
25
INOX > 900 N/mm²
M
15
CuZn
N
100
wet maximum
 

Description

Version:

Reaming heads finish ground for fit H7.
Cutter geometry matched to the application. Adjustable down to the µm range for wear compensation and for very tight basic tolerances down to IT4. For use in through holes up to 5×D.
In geometry ASG3000 with lead angle 45° and additional chip flute for positive chip clearance along the cutting edge. For blind and through holes.
For interrupted machining.

Note:

  • Other sizes available on request on short lead times.
  • See No. 239880239940 for suitable holders.
  • Application data apply to through holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart