Torx Plus® insert screw set 10 pieces 15IP

Article no.: 239655 15IP
Set price 10 Piece (BGN 6.86 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
87 pieces in stock

Select article variation and quantity

Drive Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive 15IP
Thread M4.5
Overall length 9 mm
Tightening torque 6.25 Nm
Type of product Screw

Identification numbers & Classifications

Article number 239655 15IP
EAN / GTIN 2050002046948

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart