KOMET® arbor 25 mm

Article no.: 239000 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ABS® shank ⌀ Ds 25 mm
    Adapter SK 40
    Shank ABS
    Arbor standard DIN 69871
    Shape ADB
    Balance quality G at rotational speed G 6.3 at 8,000 rpm
    Through-coolant yes
    Overhang A 50 mm
    Projection length L1 19 mm
    Type of product ABS mounting

    Identification numbers & Classifications

    Article number 239000 25
    EAN / GTIN 4047109045071
    Manufacturer number A50 55120

    Description

    Version:

    • Form AD/B
    • Arbor balanced to Q 6.3 at 8000 rpm.
    • With through coolant feed.

    Standard:

    DIN 69871

    Supplied with:

    Complete with sealing washer and conversion set for form AD.

    Note:

    Further arbors with ABS® connection on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart