KOMET MicroKom® BluFlex® 2 precision boring set, Boring range ⌀: 6-125mm

Article no.: 238398 6-125
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

Boring range ⌀ (mm) Unit price incl. VAT
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ABS
Through-coolant yes
Boring range ⌀ 6 mm - 125 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 238398 6-125
Manufacturer number M04 30210

Description

Version:

  • Linearity range: -0.2 to +4.4 mm (-0.0079 to 0.1732 inch) on the ⌀.
  • µ-precise display resolution: 0.001 mm on the ⌀.
  • Internal hexagon wrench allows radial adjustment and clamping of the micro-adjustable drilling head.
  • Modern high-contrast OLED display directly at the micro-adjustable drilling head.
  • The display can be rotated through 180°.
  • Easy to operate directly at the touch display.
  • Additional Bluetooth® low energy interface for easy display on a commercially-available smartphone with Android™ or IOS 7.
  • Higher speeds thanks to integral partial balancing.
  • Very sensitive adjustment permits precise infeed.
  • Absolute travel measuring system – the absolute and relative slide position is output every time the device is switched on.
  • Universal ABS® port.
  • Battery easily replaceable.
  • 1: 1 compatible with the available variations of the previous system.

Supplied with:

1 fine boring head: No. 238392
1 each cartridge: KOMET No. 62863 04400 ⌀ 25 – 44 mm
KOMET No. 62863 12500 ⌀ 44 – 125 mm
1 bridge: KOMET No. 62860 12500 ⌀ 90 – 125 mm
1 serrated body: KOMET No. 62861 06300 ⌀ 25 – 63 mm
1 packing piece: KOMET No. 62862 09300
1 each boring bar: KOMET No. 62850 00600 ⌀ 6 – 10 mm
KOMET No. 62850 01000 ⌀ 10 – 14 mm
KOMET No. 62850 01400 ⌀ 14 – 18 mm
KOMET No. 62850 01800 ⌀ 18 – 22 mm
KOMET No. 62850 02200 ⌀ 22 – 26 mm
4 each indexable inserts: TOGX06T102EN-14 BK60 - KOMET-No. 62601 90206
TOGX090204EN-14 BK60 - KOMET-No. 62601 70409
2 indexable inserts: WOHX02T2001EL-G12 BK8440 - KOMET-No. 62600 00102
5 socket-head screws: KOMET No. 62950 00000 - M5×16 mm
1 each hexagon key L-wrench: 5IP; 6IP; 8IP; SW3; SW4

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart