KOMET® micro-adjustable drilling head B301 35,5 mm

Article no.: 238301 35,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Shank: ABS
  • Use for drilling: Cross-drilling; oblique spot drilling; oblique exit
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 35,5
Shank ABS
Use for drilling Cross-drilling; oblique spot drilling; oblique exit
Through-coolant yes
Boring range ⌀ 35.5 mm - 42 mm
Overhang L1 50 mm
ABS® shank ⌀ Ds 25
Application 238310 10
Insert screw set 249900 SW3
Type of product Boring tool

Identification numbers & Classifications

Article number 238301 35,5
EAN / GTIN 4047109005662
Manufacturer number B30 11020

Description

Version:

With ABS® connection B301 and accepts M302 precision turning cartridge.
The smallest adjustment is 0.002 mm on the ⌀ using the vernier. Central coolant supply to the cutting edge.

Application:

For bores from ⌀ 29.5 to 121 mm.
For high precision setting, turning cartridge can be adjusted after clamping.

Note:

Please order the suitable precision cartridge No. 238310 (M302) and indexable inserts separately.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart