KOMET® Unisix® indexable insert 34-000

Article no.: 236771 34-000
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 52.22 / Piece
  • from 10 Piece
    BGN 43.52 / Piece
on request
In stock
84 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WOEX 06T304
    Designation 34-000
    Grade BK6425
    Type ST900; INOX
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.15 mm/rev.
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236771 34-000
    EAN / GTIN 4047109225428
    Manufacturer number W29 34000.046425

    Application Table

    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    225
    Steel < 1100 N/mm²
    P
    200
    Steel < 1400 N/mm²
    P
    120
    INOX < 900 N/mm²
    M
    180
    INOX > 900 N/mm²
    M
    120
    wet maximum
     

    Description

    Suitable for:

    Note:

    The standard application values refer to the KUB Trigon®.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart