{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 55 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
suitable for drilling head | 55 mm - 64 mm | |
Reach L1 | 260 mm | |
Base body ⌀ d1 | 53.5 mm | |
Overall length Ltot | 325 mm | |
ABS® shank ⌀ Ds | 80 mm | |
Type of product | Indexable drill |
Article number | 236653 55 | |
EAN / GTIN | 4047109095922 | |
Manufacturer number | 1086453598 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |