KOMET KUB Centron® drill head, ⌀ DC: 25mm

Article no.: 236650 25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Use for drilling: Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Centron®
Nominal ⌀ D 25
Use for drilling Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Base body size 20
Screw for base body 239655 8IP
Centring tip size 20
ISO code indexable insert WOEX 030204
Pack of insert screws 239655 6IP (0.6 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236650 25
EAN / GTIN 4047109293533
Manufacturer number V46 50251

Description

Version:

  • Process reliable up to 8 (9)×D.
  • Centring by centring point and slide bars.
  • Stiff joint between base body and drill head.
  • ⌀ of the slide bars is matched to indexable inserts with 0.4 mm edge radii. For through holes the ⌀ of the slide bars can be adjusted by means of shims.

Application:

  • For rotating and stationary as well as vertical and horizontal use in all materials.
  • With centring tips No. 236655236657.
  • With indexable inserts No. 236740237080.

Suitable for:

Base body No. 236652236654.

Supplied with:

Drill head including slide bars (spare slide bars No. 236658).
From ⌀ 65 mm with indexable insert cartridges (cartridge for the outer indexable insert adjustable + 1 mm on the ⌀).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart