KOMET® indexable insert, BK7710, Designation type W83: 32-210

Article no.: 236554 32-210
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 48.86 / Piece
  • from 10 Piece
    BGN 40.72 / Piece
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 090408
Designation 32-210
Grade BK7710
Type Alu
Tool material Carbide
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236554 32-210
EAN / GTIN 4047109085596
Manufacturer number W83 32210.087710

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
300
Alu > 10% Si
N
250
Ti > 850 N/mm²
S
80
CuZn
N
300
Graphite, GRP, CRP
N
150
wet maximum
 
dry
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.
Do not use in the centre pocket of indexable drills!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart