{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 42 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 168 mm | |
Overhang LA | 218 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOEX 120508 44-... | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 256 mm | |
Type of product | Indexable drill |
Article number | 235507 42 | |
Manufacturer number | U14 04200 |
This article |
Recommendations |
|
---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 42mm |
on request
In stock
11 pieces in stock
BGN 1,446.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D |
Through-coolant | yes | yes |
ISO code indexable insert | SOEX 120508 44-... | SOGX 130511 |
Nominal ⌀ D | 42 | 42 |
Shank | ABS | ISO 9766 |
Pack of insert screws | 239652 20IP (6.3 Nm) | 239700 20IP (6.3 Nm) |
Reach L1 | 168 mm | 168 mm |