WOEX 05T304 E, HB7635, Type: INOX

Article no.: 232670 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 32.52 / Piece
  • from 10 Piece
    BGN 27.11 / Piece
on request
In stock
1,142 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 05T304 E
Grade HB7635
Tool material Carbide
Machining strategy MTC
Feed f 0.12 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 232670 INOX
EAN / GTIN 4045197346605
Manufacturer number 232670 INOX

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
215
INOX < 900 N/mm²
M
165
INOX > 900 N/mm²
M
165
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart