WOEX 05T304 S ST1400

Article no.: 232610 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 25.64 / Piece
  • from 10 Piece
    BGN 21.38 / Piece
on request
In stock
147 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 05T304 S
Grade HB7630
Tool material Carbide
Machining strategy MTC
Feed f 0.1 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 232610 ST1400
EAN / GTIN 4045197346544
Manufacturer number 232610 ST1400

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
215
Steel < 1100 N/mm²
P
125
Steel < 1400 N/mm²
P
125
GG(G)
K
175
wet maximum
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart