{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D | 26.5 mm | |
Grade | TiAlN | |
Tool material | HSS E PM | |
Point angle | 132 degrees | |
for base body type | 25 | |
Feed f in steel < 900 N/mm2 | 0.34 mm/rev. | |
Feed f in stainless steel > 900 N/mm2 | 0.24 mm/rev. | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Coating | TiAlN | |
Type of product | Cutter insert for boring |
Article number | 232286 26,5 | |
EAN / GTIN | 4045197607973 | |
Manufacturer number | 232286 26,5 |
This article |
Recommendations |
|
---|---|---|
Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 26,5mm
on request
In stock
29 pieces in stock
BGN 140.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 354.25
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 26.5 mm | 26.5 mm |
Number of changes/inserts | 1 | 1 |
Coating | TiAlN | TiAlN |
Tool material | HSS E PM | Carbide |
Grade | TiAlN | HB3040 |
Point angle | 132 degrees | 160 degrees |
Type of product | Cutter insert for boring | Cutter insert for boring |