{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 5×D | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13 mm - 17.5 mm | |
Reach L1 | 63.5 mm | |
Morse taper MT size | 2 | |
Clamping screws | 232990 TX8 | |
Type of product | Indexable drill |
Article number | 232273 13 | |
EAN / GTIN | 4062406105938 | |
Manufacturer number | 232273 13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Base body MT shank, with through-coolant 13
on request
In stock
7 pieces in stock
BGN 800.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
BGN 665.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
BGN 728.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 13 mm - 17.5 mm | 13 mm - 13.49 mm | 13 mm - 17.5 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 5×D | 5×D | 5×D |
Through-coolant | yes | yes | yes |
Shank | Morse taper | ISO 9766 | ISO 9766 |
Reach L1 | 63.5 mm | 68 mm | 63.5 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |