Base body MT shank, with through-coolant 13

Article no.: 232272 13
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 3×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 3×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 13 mm - 17.5 mm
Reach L1 35 mm
Morse taper MT size 2
Clamping screws 232990 TX8
Type of product Indexable drill

Identification numbers & Classifications

Article number 232272 13
EAN / GTIN 4062406105877
Manufacturer number 232272 13

Description

Version:

For holes up to IT10 accuracy.
With internal cooling.
Straight fluted.

Note:

Further sizes available on request.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart