Base body MT shank, without through-coolant 36

Article no.: 232260 36
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 5×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version 5×D
    Shank Morse taper
    Number of cutting edges Z 2
    Through-coolant no
    Dia. range Dc 36 mm - 47 mm
    Reach L1 209.5 mm
    Morse taper MT size 4
    Clamping screws 232990 TX20
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 232260 36
    EAN / GTIN 4045197592590
    Manufacturer number 232260 36

    Description

    Version:

    For holes up to IT10 accuracy.

    Note:

    For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
    Further sizes available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart