{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 8×D | |
Shank | ISO 9766 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 25 mm - 35 mm | |
Reach L1 | 288.9 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Clamping screws | 232990 TX15 | |
Type of product | Indexable drill |
Article number | 232255 25 | |
EAN / GTIN | 4045197592521 | |
Manufacturer number | 232255 25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Base body Parallel shank, with through-coolant 25
on request
In stock
33 pieces in stock
BGN 1,270.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
BGN 1,398.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 1,392.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 25 ;35 | 25 ;25.99 | 25 ;35 |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 8×D | 8×D | 8×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Shank length Ls | 60 | 60 | |
Type of product | Indexable drill | Indexable drill | Indexable drill |