{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ D | 32 mm | |
Grade | HB3040 | |
Tool material | Carbide | |
Point angle | 160 degrees | |
for base body size | 32 | |
Feed f in steel < 750 N/mm2 | 0.35 mm/rev. | |
Use for drilling | Drilling through a stack | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Coating | TiAlN | |
Type of product | Cutter insert for boring |
Article number | 231645 32 | |
EAN / GTIN | 4062406163099 | |
Manufacturer number | 231645 32 |
This article |
Recommendations |
|
---|---|---|
HiPer-Drill cutter insert m7, HB3040, ⌀ D: 32mm
on request
In stock
5 pieces in stock
BGN 435.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
77 pieces in stock
BGN 140.80
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 32 mm | 32 mm |
Number of changes/inserts | 1 | 1 |
Coating | TiAlN | TiAlN |
Tool material | Carbide | HSS E PM |
Grade | HB3040 | TiAlN |
Point angle | 160 degrees | 132 degrees |
Type of product | Cutter insert for boring | Cutter insert for boring |