HiPer-Drill cutter insert m7, HB7530, ⌀ D: 17,8mm

Article no.: 231640 17,8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
37 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ D 17.8 mm
Grade HB7530
Tool material Carbide
Point angle 135 degrees
for base body size 17
Feed f in steel < 900 N/mm2 0.28 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231640 17,8
EAN / GTIN 4045197659620
Manufacturer number 231640 17,8

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
75
TOOLOX 33
H
40
TOOLOX 44
H
35
HARDOX 500 < 1600 N/mm²
H
30
GG(G)
K
80
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.

Downloads & documents

Compare with similar products

This article


Recommendations


HiPer-Drill cutter insert m7, HB7530, ⌀ D: 17,8mm

HiPer-Drill cutter insert m7, HB7530, ⌀ D: 17,8mm

on request
In stock
37 pieces in stock
BGN 251.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
BGN 251.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
BGN 259.79
plus VAT at the current rate Prices plus delivery costs
⌀ D 17.8 mm 17.8 mm 17.8 mm
Number of changes/inserts 1 1 1
Tool material Carbide Carbide Carbide
Grade HB7530 HB7630 HB3040
Point angle 135 degrees 135 degrees 160 degrees
for base body size 17 17 17
Type of product Cutter insert for boring Cutter insert for boring Cutter insert for boring

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart