{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ D | 33 mm | |
Grade | HU7810 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 33 | |
Feed f in aluminium short-chipping | 0.54 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Type of product | Cutter insert for boring |
Article number | 231630 33 | |
EAN / GTIN | 4045197718082 | |
Manufacturer number | 231630 33 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HiPer-Drill cutter insert n7 33 mm
on request
In stock
7 pieces in stock
BGN 435.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
137 pieces in stock
BGN 140.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
BGN 435.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 435.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
BGN 435.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 108.64
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 33 | 33 | 33 | 33 | 33 | 33 |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Number of changes/inserts | 1 | 1 | 1 | 1 | 1 | 1 |
Tool material | Carbide | HSS E PM | Carbide | Carbide | Carbide | HSS |
Grade | HU7810 | TiAlN | HB7530 | HB7630 | HB7725 | TiN |
Point angle | 135 | 132 | 135 | 135 | 135 | 132 |
Type of product | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring |