{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HiPer-Drill | |
Version | 5×D | |
Schaft | ISO 9766 | |
Bohrverwendung | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Innenkühlung | yes | |
Dia. range Dc | 21 mm - 21.99 mm | |
Reach L1 | 110 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Spannschraube | 231999 9IP (2.2 Nm) | |
Overall length L | 198 mm | |
Type of product | Indexable drill |
Article number | 231610 21 | |
EAN / GTIN | 4045197603043 | |
Manufacturer number | 231610 21 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |