HiPer-Drill base body, 1.5×D, ⌀ DC: 23mm

Article no.: 231600 23
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT

Availability

  • Version: 1.5×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 1.5×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 23 mm - 23.99 mm
Reach L1 36 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Clamping screw 231999 10IP (3.3 Nm)
Overall length L 127 mm
Type of product Indexable drill

Identification & Classification

Article number 231600 23
EAN / GTIN 4045197602626
Manufacturer number 231600 23
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled. (For holes up to IT9 accuracy)
  • Shank support for optimum stability in operation.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

The insert screw must be replaced after every fifth change of cutter insert.
Further sizes up to ⌀ 50.99 mm available on request.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.

Warning:

Intended use
  • For stationary and rotating applications.
  • For medium-sized bores up to IT9 accuracy, right-hand cutting.
  • Only use with cooling lubricant emulsion for through-coolant.
  • Carry out pilot drilling before use to increase process reliability.
  • Use only with cutter insert no. 231630231690, clamping screw no. 231999.
  • Tighten clamping screw with torque engraved on drill.
  • For work in industrial environments.
  • Use only when it is technically in good condition and safe to operate.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

Your contact person
To shopping cart