HELISLOT T-slot milling cutter 31,7/25 mm

Article no.: 227718 31,7/25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

⌀ DC / ⌀ DSh6 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 31.7 mm
    Number of effective inserts Zeff 2
    Shank type Weldon shank
    Number of indexable inserts 4
    Slot depth ap 10.8 mm
    Collar ⌀ d1 16 mm
    Overhang L1 41 mm
    Overall length Ltot 105 mm
    Shank ⌀ Ds h6 25 mm
    suitable indexable insert XNMU090408
    Corner chamfer angle 90 degrees
    Manufacturer's designation ETS D32-11-W25-XN09
    Type of product Slot milling cutter

    Identification numbers & Classifications

    Article number 227718 31,7/25
    EAN / GTIN 7291075438918
    Manufacturer number 3343115

    Description

    Version:

    Economical machining of grooves and T-slots. Achieve different slot widths with only one insert size thanks to the insert seat concept with staggered teeth formation. Square inserts with positive rake angle for efficient and gentle machining. Very reliable process thanks to optimised insert support in the seat.

    Spare part:

    Pack of insert screws No. 229695 3 (TX9; 2.0 Nm).

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart