{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 5 | |
Shank type | with thread | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 25 mm | |
maximum cutting depth ap max | 1 mm | |
Overall length Ltot | 40 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 57 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.74 degrees | |
Ramping length L for αmax | 23.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Type of product | Copy mill |
Article number | 221960 32/5 | |
EAN / GTIN | 4960664741144 | |
Manufacturer number | THN07522 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter MFH mini 32/5 mm
on request
In stock
7 pieces in stock
BGN 745.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
BGN 712.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 |
Milling application | Circular milling ;Ramping ;Plunging | Plunging ;Circular milling ;Plunging |
Shank type | with thread | with threaded shank |
Cutting edge ⌀ DC | 32 | 32 |
Circular interpolation milling ⌀ Dmax | 62 | 62 |
Ramping angle αmax | 0.74 | 0.82 |
Type of product | Copy mill | Copy mill |