{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XDLW120508-SR-D | |
Indexable insert size | 12 | |
Type | ST900 | |
Corner radius | 0.8 mm | |
Grade | X500 | |
Tool material | Carbide | |
Programming radius at ap max | 2.5 mm | |
Feed fz per tooth | 0.3 mm - 2.5 mm | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for milling |
Article number | 221923 12 | |
EAN / GTIN | 4059782505896 | |
Manufacturer number | 5655109 |