LOGIQ4FEED high feed rate indexable milling cutter 35/5

Article no.: 221104 35/5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC
  • Through-coolant: yes

Product details

Technical Data

Series LOGIQ4FEED
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 5
Shank type with threaded shank
Milling application Circular milling; Ramping; Plunging
Machining strategy HPC
Through-coolant yes
⌀ D3 27.6 mm
Overall length Ltot 35 mm
Mounting thread M M16
Circular interpolation milling ⌀ Dmin 62.6 mm
Circular interpolation milling ⌀ Dmax 69 mm
Circular interpolation milling ap 0.8 mm
Ramping angle αmax 1.1 degrees
Ramping length L for αmax 46.87 mm
suitable indexable insert XNMU040310..
Manufacturer's designation FFX4 ED35/1.38-5-M16-04
Type of product Copy mills

Identification numbers & Classifications

Article number 221104 35/5
EAN / GTIN 7291075393330
Manufacturer number 3336692

Description

Version:

Innovative high feed milling system for efficient roughing – especially for machining deep cavities, e.g. in tool and mould making, as well as in the aerospace industry. The twisted shape indexable insert has an auxiliary cutting edge which guarantees a higher metal removal rate during oblique plunging.

Spare part:

Pack of insert screws No. 229695 2 (TX7; 0.9 Nm).

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart