DUO-LOCK ER collet, ER 32, DUO-LOCK interface: DL20

Article no.: 220389 DL20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Standard: ISO 15488-B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 32
Standard ISO 15488-B
DUO-LOCK interface DL20
L2 10 mm
A 19 mm
⌀ D2 19.3 mm
Recommended torque 80 Nm
Type of product Collet

Identification numbers & Classifications

Article number 220389 DL20
EAN / GTIN 4034221156235
Manufacturer number 81.320.0190.DL20

Description

Note:

HAIMER ER collets are incompatible with Centro P and HiRunER collet chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart