{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | Safe-Lock h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Corner radius R1 | 1.5 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 5.7 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.033 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.039 mm | |
Type of product | Torus cutter |
Article number | 220298 6/1,5 | |
EAN / GTIN | 4034221161888 | |
Manufacturer number | F2004NNL0600R1.50DA |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HAIMER MILL solid carbide torus cutter SAFE-LOCK 6/1,5 mm
on request
In stock
23 pieces in stock
BGN 91.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
133 pieces in stock
BGN 173.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
BGN 116.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 20 | 21 | 20 |
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.5×D for side milling | 0.3×D for side milling ;0.05×D for copy milling | Full slot cutting depth 1×D ;0.3×D for side milling |
Cutting edge ⌀ DC | 6 | 6 | 6 |
Helix angle | 32 | 38 | 38 |
Tolerance nominal ⌀ | f8 | e8 | f8 |
Type | N | N | N |
Type of product | Torus cutter | Torus cutter | Torus cutter |