HAIMER MILL end mill SAFE-LOCK 2 mm

Article no.: 220288 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

⌀ f9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 2 mm
    Coating AlTiN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 4
    Helix angle 32 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
    Shank Safe-Lock h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 7 mm
    Overhang length L1 incl. recess 9 mm
    Recess ⌀ D1 1.9 mm
    Overall length L 58 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer width at 45° 0.04 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in steel < 900 N/mm2 0.011 mm
    Feed fz for side milling in steel < 900 N/mm2 0.013 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 220288 2
    EAN / GTIN 4034221123268
    Manufacturer number F2004NNL0200CDA

    Application Table

    Alu plastics
    N
    480
    Aluminium (short chipping)
    N
    480
    Alu > 10% Si
    N
    350
    Steel < 500 N/mm²
    P
    275
    Steel < 750 N/mm²
    P
    255
    Steel < 900 N/mm²
    P
    210
    Steel < 1100 N/mm²
    P
    190
    INOX < 900 N/mm²
    M
    95
    INOX > 900 N/mm²
    M
    75
    Ti > 850 N/mm²
    S
    35
    GG(G)
    K
    155
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With SAFE-LOCK pull-out protection to provide an additional form fit for the tool. In conjunction with SAFE-LOCK tool holders, it secures the tool to prevent it being pulled out.
    For general-purpose use in steel materials and high-alloy steels, especially stainless steel. With cylindrical core for optimised tool stiffness when milling slots. Reliable processes guaranteed when ramping and during circular interpolation milling thanks to special end face geometry.

    Note:

    Tool holders with the SAFE-LOCK pull-out protection can be found under clamping technology.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart