{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNHX 12045 | |
Type | INOX | |
Grade | HB7535 | |
Tool material | Carbide | |
Feed fz per tooth | 0.13 mm | |
Insert thickness | 4.5 mm | |
for slot width ap | 8 mm | |
Chamfer width | 0.25 mm | |
Number of changes/inserts | 4 | |
Coating | coated | |
Insert thickness E | 4.76 mm | |
Type of product | Indexable insert for milling |
Article number | 218601 INOX | |
EAN / GTIN | 4045197656469 | |
Manufacturer number | 218601 INOX |
This article |
Recommendations |
||
---|---|---|---|
SNHX 12045 neutral INOX
on request
In stock
312 pieces in stock
from
1
Pieces
BGN 56.41
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 47.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,450 pieces in stock
from
1
Pieces
BGN 29.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 24.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,404 pieces in stock
from
1
Pieces
BGN 37.24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 31.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 |
ISO code indexable insert | SNHX 12045 | SEKT 1204 AFTN | SEET 1204 AFTN |
Insert thickness E | 4.76 | 4.76 | 4.76 |
Tool material | Carbide | Carbide | Carbide |
Type | INOX | INOX | INOX |
Feed fz per tooth | 0.13 | 0.19 | 0.19 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |