Insert Width 3.1 mm, Type: ST900

Article no.: 218470 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 31.45 / Piece
  • from 10 Piece
    BGN 26.21 / Piece
on request
In stock
490 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ST900
Corner radius 0.2 mm
Tool material Carbide
Grade HB7535
Feed fz 0.1 mm
Number of changes/inserts 1
Tolerance ap 0 / +0.3 mm
Coating TiAlN
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218470 ST900
EAN / GTIN 4045197534316
Manufacturer number 218470 ST900

Application Table

Steel < 500 N/mm²
P
230
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
135
wet maximum
 
dry
 

Description

Application:

For side milling cutters No. 218408218444 and parting-off tool No. 273560.

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart