Side / parting off milling cutter with plain shank Steel width ap = 1.5 mm 63/4 mm

Article no.: 218410 63/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
  • Tool material: Steel
  • Through-coolant: no

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Width ap 1.5 mm
Shank type Plain shank
Tool material Steel
Through-coolant no
Number of cutting edges Z 4
maximum cutting depth ae max 15.75 mm
Collar ⌀ d1 31.5 mm
Collar length L1 37 mm
Overall length Ltot for ap 1.5 mm 99.9 mm
Overall length Ltot for ap 2.2 mm 100.5 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert XC.. 1113
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218410 63/4
EAN / GTIN 4045197533449
Manufacturer number 218410 63/4

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be reordered as accessories.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart