Saw blades PolySAW-G Width ap = 1.5 mm 32 mm

Article no.: 218224 32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ D 32 mm
    Coating TiAlN
    Type of toolholder 09/16
    Number of cutting edges Z 18
    Insert width E 6 mm
    Engagement depth ae max per cut 7.6 mm
    Feed fz 0.02 mm
    Material Solid carbide
    Shank with bore
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 218224 32
    EAN / GTIN 2050001737007
    Manufacturer number 164401

    Application Table

    Alu plastics
    N
    300
    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    150
    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    120
    Steel < 900 N/mm²
    P
    100
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    80
    GG(G)
    K
    120
    wet maximum
     
    dry
     

    Description

    Version:

    For parting off, sawing, and slitting.
    PolySAW-G permits cutting to the full depth.

    Note:

    Standard application values for ae max.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart